Shop NASHVILLE WRAPS
See all product information
Create Account
1 lb Paw Print Window Coffee Bags, 4-3/4x2-1/2x9-1/2, 500PK
- Mfr # CWPWM
- Zoro # G422923472
original price:Â $299.99 , new price: $254.99 , 15 percent off
new price:Â
$
254.99
/pk of 500, $0.51/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Color
White, Black
Depth
2.5 in
Bag Material
Paper
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWPWM
- Zoro #
- G422923472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.75 in
- Depth
- 2.5 in
- Length
- 9.5 in
Details
- Item
- Coffee Bags
- Color
- White, Black
- Bag Material
- Paper
- Includes
- 500 Pack
Description
1 lb. White with Paw Print Tin Tie Window Coffee Bags by the carton. Made from stain resistant 50# basis bleached kraft paper with laminated clear poly liner and tin-tie closure. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.