Intertape Polymer Filament Tape, 72mm x 55m, 7.5 mil, PK16

  • Mfr # RG16..38G

  • Zoro # G4449855


product price:  $461.99
/pk 16, $28.87/ea
Free Shipping & Returns

Key Features

Tape Backing Material
0.75 mil 0.019 ) Polyester
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Thickness
7.5"
Tape Width
2.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG16..38G
Zoro #
G4449855
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.5"
Tape Width
2.83"
Tape Length
54.8"
Tape Core Diameter
3 in
Length
55m
Width
3
Thickness
7.5
Tape Roll Diameter
5.44 in
Imperial Tape Length
179 13/16 ft
Imperial Tape Width
2 13/16 in
Metric Tape Length
54.8 m
Metric Tape Width
72 mm

Details

Item
Filament Tape
Tape Backing Material
0.75 mil 0.019 ) Polyester
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
333 lb/in
Series
RG16
Tape Adhesive Strength
36 oz/in
Tape Elongation
4.5
Tensile Strength
333
Performance Temp.
32 Degrees to 200 Degrees F
Standards
ASTM D3330, ASTM D3759, ASTM D5330, Type II, PPP-T-97E, Type II Class B, PSTC-133
Color
NATURAL
Material
0.75 mil 0.019 ) Polyester
Adhesion Strength
36 oz./in.
Adhesive
Natural Rubber/Resin
Package Configuration
Accordian Wrap
Shelf Life
12 mo
Tape Strength Rating
Heavy Duty
Tape Application
Hand
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 333 lb/in, Tape Thickness 7.5 mil, Imperial Tape Length 179 13/16 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 54.8 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Strapping Tape, Message Not Applicable, Package Configuration Accordian Wrap, Series RG16, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.