Shop IPG
See all product information
Create Account
Packing Tape, 1.75 mil Thick, 72 mm W x 100 m L, Clear, 24 PK
- Mfr # T9072100
- Zoro # G915801102
product price:Â
$
253.99
/pk of 24, $10.58/ea
Free Shipping & Returns
Key Features
Tape Thickness
1.8 mil
Tape Color
Clear
Material
Polypropylene
Tape Adhesive
Acrylic
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9072100
- Zoro #
- G915801102
- UPC #
- -
- Country of Origin
- India
- Tape Color
- Clear
- Material
- Polypropylene
- Tape Adhesive
- Acrylic
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Backing Material
- Polypropylene
- Max. Tape Performance Temp.
- 120 Degrees F
Dimensions
- Tape Thickness
- 1.8 mil
- Length
- 100 m
- Width
- 72 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.