Skip to Main Content
customer-service Help

Rg15 Nat 48Mmx54.8M Ipg, Pk24

  • Zoro #: G1569325
  • Mfr #: RG15..29
Ipg Rg15 Nat 48Mmx54.8M Ipg, Pk24 RG15..29
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$285.51 ($11.90/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG15..29 Specifications

  • Zoro #: G1569325
  • Mfr #: RG15..29
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 5.6 mil
  • Tape Width: 48 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: 40 Degrees F
  • Width: 48mm
  • Tape Adhesive Strength: 39 oz/in
  • Series: RG15
  • Tape Elongation: 5 %
  • Tape Tensile Strength: 175 lb-in
  • Thickness: 5.6 mil
  • Length: 54.8m
  • Max. Tape Performance Temp.: 200 Degrees F
  • Performance Temp.: 40 Degrees to 200 Degrees F
  • Tensile Strength: 175 lb./in.
  • Color: natural
  • Material: Natural Rubber/Resin (Adhesive), Polyester (Backing)
  • Features: Medium Tensile Strength; Good Adhesion; Transparency Permits Visibility for Retail Items, Packaging and Bundling Applications
  • Adhesion Strength: 39 oz./in.
  • Tape Core Diameter: 3 in
  • Shape: Continuous Roll
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG15, Tape Thickness 5.6 mil, Tape Tensile Strength 175 lb-in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 39 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Reviews of Ipg #RG15..29