Skip to Main Content
customer-service Help

Tape, APL100 Nat 18mmX55M, PK48

  • Zoro #: G8646003
  • Mfr #: APL100
Ipg Tape, APL100 Nat 18mmX55M, PK48 APL100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$144.00 /ea ($3.00/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #APL100 Specifications

  • Zoro #: G8646003
  • Mfr #: APL100
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 1.60 mil
  • Tape Width: 18mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: -25 Degrees F
  • Standards: Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105
  • Tape Elongation: 5%
  • Tape Tensile Strength: 100 lb/in
  • Tape Adhesive Strength: 85 oz/in
  • Tape Core Diameter: 3 in
  • Series: APL100
  • Max. Tape Performance Temp.: 140 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series APL100, Tape Thickness 1.60 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. -25 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Standards Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105, Tape Adhesive Rubber, Tape Adhesive Strength 85 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 48

Reviews of Ipg #APL100