Shop TESA
See all product information
Create Account
Strapping Tape, 0.75 in W x 60 yd L, 48 PK
- Mfr # 744-53327-09001-00
- Zoro # G722453679
product price:Â
$
182.99
/pk of 48, $3.81/ea
Free Shipping & Returns
Key Features
Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 744-53327-09001-00
- Zoro #
- G722453679
- UPC #
- -
- Country of Origin
- United States
- Item
- Strapping Tape
Dimensions
- Width
- 0.75 in
- Length
- 60 yd
Description
Economy Grade Filament Strapping Tape, 3/4 in x 60 yd, 100 lb/in Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.