Shop INTERTAPE
See all product information
Create Account
Tape, FBL100 SLV 12"X600 Ft. PLN, PK3
- Mfr # FBL100
- Zoro # G9888035
product price:Â
$
659.99
/pk of 3, $220.00/ea
Free Shipping & Returns
Key Features
Length
600"
Width
12"
Tape Thickness
4.8 in
Standards
Conforms to specification MIL-PRF-131K, Class 1 (pending) for heat sealable military spec. packaging of perishable materials.
Weight
16 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBL100
- Zoro #
- G9888035
- UPC #
- -
- Country of Origin
- Canada
- Item
- Foil Tape
- Standards
- Conforms to specification MIL-PRF-131K, Class 1 (pending) for heat sealable military spec. packaging of perishable materials.
- Weight
- 16 lbs.
Dimensions
- Length
- 600"
- Width
- 12"
- Tape Thickness
- 4.8 in
Description
Tape, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.