Intertape
Tape, RA2 Nat 3"X60 yd., PK16
Mfr # RA2
Zoro # G8645364
Sold in multiples of 10 for $6,159.90
Free Shipping & Returns
$6,159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Medium Crepe Paper
- Reinforced Tape Yes
- Tape Adhesive Natural Rubber/Resin
- Tape Thickness 9.8"
- Tape Width 3"
Explore More Products
- INTERTAPE 197 WHT 12MMX55M IPG-IPG 144 197...45
- INTERTAPE Filament Tape, 48mm x 55m, 7.5 mil, PK24 RG16..37G
- INTERTAPE Filament Tape, 18mm x 55m, 4.2 mil, PK48 RG315.3G
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 RG300.38
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 TPP350B04855
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 RG300.41G
- INTERTAPE Tpp200W Wht 36Mmx55M Ip, Pk24 TPP200W03655
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 78215
- INTERTAPE Tpp200W Wht 48Mmx55M Ip, Pk24 TPP200W04855
- A E S INDUSTRIES NYLON FILAMENT BRUSH 6" CUP AD51886
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 H183
- Intertape Filament Tapes