Clear Floral Vase Carrier Bag, 19.6 x 12 x 6, 50PK
- Mfr # CLRFLBAG
- Zoro # G022921694
original price:Â $152.99 , new price: $129.99 , 15 percent off
new price:Â
$
129.99
/pk of 50, $2.60/ea
Free Shipping & Returns
Key Features
Bag Item
Floral Carrier Bags
Bag Material
PVC
Width
12 in
Color
Clear
Height
19.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLRFLBAG
- Zoro #
- G022921694
- UPC #
- 712699951289
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 19.6 in
- Outside Diameter
- 6 in
Details
- Bag Item
- Floral Carrier Bags
- Bag Material
- PVC
- Color
- Clear
- Includes
- 50 Pack
Description
Clear Floral Carrier Bag with Handles. 19.6x12x6 with handles 13.6 from rivet to rivet. Packed 50 per carton.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.