Zoro Homepage
This item is Discontinued.
Intertape Tpp200B Blu 24Mmx55M Ip, Pk36 TPP200B02455

Tpp200B Blu 24Mmx55M Ip, Pk36 (Discontinued)

  • Mfr # TPP200B02455
  • Zoro # G1569858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPP200B02455
Zoro #
G1569858
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.60 mil
Tape Width
24mm
Tape Length
55m
Thickness
2.60 mil
Length
55m
Tape Core Diameter
3 in
Width
24mm

Details

Item
Filament Tape
Tape Backing Material
Polypropylene
Reinforced Tape
No
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Blue
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
200 Degrees F
Shape
Continuous Roll
Performance Temp.
200 Degrees F
Color
Blue
Tape Elongation
25%
Features
Excellent Adhesion; Stain/Residue Free Removal from Painted Metals, Stainless Steel, ABS Plastic and Other Common Appliance Surfaces
Tape Tensile Strength
90 lb/in
Tape Adhesive Strength
30 oz/in
Adhesion Strength
30 oz./in.
Material
Monoaxially Oriented Polypropylene Film
Series
TPP200
Tensile Strength
90 lb./in.

Description

Filament Tape, Series TPP200, Tape Thickness 2.60 mil, Tape Tensile Strength 90 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 30 oz/in, Tape Color Blue, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.