Zoro Homepage
This item is Discontinued.
Intertape Tpp200W Wht 18Mmx55M Ip, Pk48 TPP200W01855

Tpp200W Wht 18Mmx55M Ip, Pk48 (Discontinued)

  • Mfr # TPP200W01855
  • Zoro # G1569885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPP200W01855
Zoro #
G1569885
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.6"
Tape Width
0.71"
Tape Length
55"
Thickness
2.6
Width
1
Length
4.2
Tape Core Diameter
4.2"

Details

Item
Filament Tape
Tape Backing Material
2 mil 50µ) MOPP
Tape Adhesive
Natural Rubber / Resin
Tape Color
White
Tape Tensile Strength
90 lb/in
Application
Can be used for general strapping, light bundling, unitizing and palletizing.
Tensile Strength
90
Color
WHITE
Tape Elongation
26
Material
2 mil 50µ) MOPP
Adhesive
Natural Rubber / Resin

Description

Tpp200W Wht 18Mmx55M Ip,Pk48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.