10 inch Large Air Carbon Filter Odor Control with Australia Virgin Charcoal for Inline Fan

  • Mfr # GLFILT10L

  • Zoro # G305939347


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
14 x 14 x 4 inches
Nominal Height
17
Nominal Width
17
Air Filter Color
Silver
Media Roll Length
44.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLFILT10L
Zoro #
G305939347
UPC #
610395731399
Country of Origin
China

Dimensions

Nominal Filter Size
14 x 14 x 4 inches
Nominal Height
17
Nominal Width
17
Media Roll Length
44.00

Details

Item
iPower 10 inch Large Air Carbon Filter Odor Control with Australia Virgin Charcoal for Inline Fan
Air Filter Color
Silver
Media Color
Silver
Material
Aluminum

Description

* Air Flow: 1150CFM; Dimensions: 10" Flange Ducting x 39" Length
* 1050+ IAV Australian RC412 Activated Carbon: High-quality carbon for higher absorption and long service
* Extended Service Life: Reversible flange and base intended for extended service life, up to 2 years in life expectancy
* Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter
* Effective Odor Control: The filter will soak up and eliminate some of the most undesirable odors and additional harmful and potentially ill-fating chemicals in the air. 50mm Carbon Layer of Thickness for Higher Absorption and Performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.