10-Pack 30 Gallon Plant Grow Bags, Tan, 10PK

  • Mfr # GLGROWBAG30X5TANX2

  • Zoro # G105939363


product price:  $51.69
/pk 10, $5.17/ea

Key Features

Material
Fabric
Color
Tan
Width
12.99
Length
17.72
Height
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLGROWBAG30X5TANX2
Zoro #
G105939363
UPC #
840166239223
Country of Origin
China

Dimensions

Width
12.99
Length
17.72
Height
6.3

Details

Material
Fabric
Color
Tan
Weight
7.45
Item
iPower 10-Pack 30 Gallon Plant Grow Bags, Tan

Description

* Tan color grow bag: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer, boosting plant growth and yields. Growing pot dimension: diameter 24 inch, height 16 inch
* Breathable for root formation: Nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling. Air-permeable grow bags allow much oxygen to enter the plant roots
* Great drainage: Good drainage to prevent soil water from causing root rot and wilting of plants. Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Great sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Built with a flat base for easily filling this pot by yourself. Move bags full of soil and plants easily and without damaging the roots of the plants
* Multi applications: Durable material, not easily damaged and washable. Keep plants warmer in winter and cooler in summer. Plant grow bags can be reused for years. Perfect for growing vegetables and fruits, boosts plant growth and yields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.