
10" x 20.75" Carbon Film Seeding Heat Mat with Temperature Adjustable Controller, 2PK
Mfr # GLHTMTPROSADJX2
Zoro # G705974429
product price: $24.95
/pk 2, $12.48/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLHTMTPROSADJX2
Zoro #
G705974429
UPC #
840166231616
Country of Origin
China
Description
* Heating film structure: heating film ensure uniform heating. Warms root area 10-20°F (5-11°C) over the ambient air temperature, which will increase the success of seedlings and cuttings.
* Upgraded design: heat mat has a temperature adjustable controller knob temperature can be adjusted manually.
* variety of uses: works perfect for indoor seedling starts and plant propagation, provides constant temperature to improve vegetable, plant, herb, and flower seed germination. also can use to brewing beer, tea, yogurt or fermenting kombucha
* Durability: supple, flexible, the sturdy edge design let the mat is ultra-durable. Water-resistance that enables safe scrubbing.
* Specifications: size: 10 x 20.75 inch; voltage: 120V; frequency: 60Hz; power: 20W. Package included: 1 pack seedling heat mat with temperature adjustable knob
* Upgraded design: heat mat has a temperature adjustable controller knob temperature can be adjusted manually.
* variety of uses: works perfect for indoor seedling starts and plant propagation, provides constant temperature to improve vegetable, plant, herb, and flower seed germination. also can use to brewing beer, tea, yogurt or fermenting kombucha
* Durability: supple, flexible, the sturdy edge design let the mat is ultra-durable. Water-resistance that enables safe scrubbing.
* Specifications: size: 10 x 20.75 inch; voltage: 120V; frequency: 60Hz; power: 20W. Package included: 1 pack seedling heat mat with temperature adjustable knob
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.