Zoro Homepage

10" x 20.75" Carbon Film Seeding Heat Mat with Temperature Adjustable Controller

  • Mfr # GLHTMTPROSADJ

  • Zoro # G405974422


product price: $15.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLHTMTPROSADJ
Zoro #
G405974422
UPC #
840166211298
Country of Origin
China

Description

* Variety of uses: works perfect for indoor seedling starts and plant propagation, provides constant temperature to improve vegetable, plant, herb, and flower seed germination. Also can use to brewing beer, tea, yogurt or fermenting kombucha
* Heating film structure: heating film ensure uniform heating. Warms root area 10-20°F(5-11°C) over the ambient air temperature, which will increase the success of seedlings and cuttings
* Upgraded design: heat mat have a temperature adjustable controller knob, temperature can be adjusted manually
* Durability: supple, flexible, the sturdy edge design let the mat is ultra-durable. Water-resistance that enables safe scrubbing
* Specifications: size: 10 X 20.75 inch; voltage: 120V; frequency: 60Hz; power: 20W. Package Included: 1 pack seedling heat mat with temperature adjustable knob
* Power source type: Corded-Electric

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.