1000 Watt High Pressure Sodium HPS Grow Light Bulb Lamp 1/2/4/6/12-PACK, 12PK

  • Mfr # GLBULBH1000X12

  • Zoro # G405974439


product price:  $292.99
/pk 12, $24.42/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLBULBH1000X12
Zoro #
G405974439
UPC #
810000178728
Country of Origin
China

Details

Item
iPower 1000 Watt High Pressure Sodium HPS Grow Light Bulb Lamp 1/2/4/6/12-PACK[12-Pack Glass]

Description

* HIGH LUMEN OUTPUT: 140, 000 Lumens output. Compatible with electronic and magnetic ballast, E39 Base
* SPECIAL DESIGNED FOR PLANT GROWTH: Designed specifically for Professional Hydroponic Plant Cultivation. CCT 2, 100K, Optimized red & orange spectrum and high PAR (Photosynthetic Active Radiation) to stimulate flower growth and enhance fruiting
* EXTRA-LOW LUMEN DEPRECIATION: maintaining over 90% of initial lumen output after running for 5, 000 hours
* EXCEPTIONAL BULB LIFE: 24, 000 hours. New long-lasting life with a high lumen output and high power efficiency. 1-year . 12-bulb included
* NOTE: allow 3-5 minutes for full bright. Please wait at least 5 minutes after power shut off before striking again

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.