Zoro Homepage

1000w High Pressure Sodium Bulb

  • Mfr # GLBULBH1000

  • Zoro # G005974433


product price: $28.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLBULBH1000
Zoro #
G005974433
UPC #
608866952848
Country of Origin
China

Details

Item
iPower 1000w High Pressure Sodium Bulb

Description

* High lumen output: 140,000 lumens output, compatible with electronic and magnetic ballast, E39 base
* Special designed for plant growth: designed specifically for professional hydroponic plant cultivation. CCT 2,100K, optimized red & orange spectrum and high PAR (photosynthetic active radiation) to stimulate flower growth and enhance fruiting
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 5,000 hours
* Exceptional bulb life: 24,000 hours. New long lasting life with a high lumen output and high power efficiency
* Note: allow 3-5 minutes for full bright. Please wait at least 5 minutes after power shut off before striking again
* Power source type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.