Zoro Homepage
This item is Discontinued.
Ipower 12' Inline Duct Fan with Temperature Humidity Controller HIFANXEXHAUSTPRO12

12' Inline Duct Fan with Temperature Humidity Controller (Discontinued)

  • Mfr # HIFANXEXHAUSTPRO12
  • Zoro # G105939127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXEXHAUSTPRO12
Zoro #
G105939127
UPC #
840166216408
Country of Origin
China

Dimensions

Length
16.34
Width
15.35
Height
8.46
Width (In.)
15.35
Height (In.)
8.46

Details

Item
12‘’ Inline Duct Fan with Temperature Humidity Controller
Housing Material
Steel
Includes
Exhaust Fan, LCD Display Screen

Description

* [INNOVATIVE DESIGN] Bring in fresh air and exhaust out pollutants to make the space comfortable again... Our exhaust fan is well performed in reducing moisture levels of the space, and avoid generating mold, rot wood, or insects. It can also exhaust out harmful chemicals such as radon, smoke, unwanted heat, and odors. An ideal exhaust fan designed to ventilate out heat, moisture, dust and odor from a variety of spaces including factories, sheds, and greenhouses.
* [INTELLIGENT CONTROLLER] Corded Precision Sensor Probe to tell the Temperature and Humidity; Allows Two Fans to connect to Intelligent Controller at the same time. Easy to set speed modes and timer through the Intelligent Controller.
* [QUIET VENTILATION] Innovative motor and control maximizes airflow while reducing energy consumption and noise levels. Bringing fresh air and exhaust out pollutants in quiet.
* [EASY SET UP] The complete kit includes everything you need to mount the fan unit, and power it through a standard outlet.
* [RUST PROOF ALUMINUM SHUTTERS] This exhaust fan made with galvanized steel rated to be highly resistant to liquid and dust. This provides longevity to the fan and will prevent any rust from forming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.