Zoro Homepage

12" Inline Fan and Speed Control Combo

  • Mfr # GLFANXINLCTR12

  • Zoro # G505939352


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
18
Height (In.)
10.00
Height
10
Width (In.)
12.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLCTR12
Zoro #
G505939352
UPC #
799441268789
Country of Origin
China

Dimensions

Length
18
Height (In.)
10.00
Height
10
Width (In.)
12.00
Width
12
Grille Size
18.3 x 17.5 x 12.5 inches

Details

Item
12" Inline Fan and Speed Control Combo
Housing Material
Metal
Color
Black

Description

* Specifications: diameter: 12inch; Air flow: 1060 CFM; Speed: 2378 RPM; Wattage: 290W; Noise level: 71dB. 110V standard household plug; Pre-wired 5 Feet power cord.
* Details: one control switch for 3 settings: variable speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does not adjust below 50%.
* Durability: durable ceramic-coated can resist atmospheric corrosion from humidity. Tight and precise construction reduces wear and tear to give the element a long life. Permanently lubricated bearing that requires zero maintenance.
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C.
* Power source type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.