Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12'' Metal Table Fan, Silver

  • Mfr # HIFANXTABLE12METALF

  • Zoro # G505938904


product price: $46.19
/ea

Key Features

Height
13.8
Includes
Cord
Width
8.7
Blade Material
Steel
Length
13.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXTABLE12METALF
Zoro #
G505938904
UPC #
840166226261
Country of Origin
China

Dimensions

Height
13.8
Width
8.7
Length
13.8

Details

Includes
Cord
Item
12'' Metal Table Fan, Silver
Blade Material
Steel
Color
Silver

Description

* [Easy Assembly] Read the product manual, following the installation instructions step by step, it is easy to assemble up the product.
* [Natural mild Wind] A 3-speed motor that produces up to 2.65m/s of airflow, ensuring a natural and mild wind.
* [Low Noise] The maximum noise produced by this fan is 55.7 (db). Very quiet and not disturbing.
* [Durability] The metal fan is built to last. It has an excellent built quality which consists of a chrome stand, with solid construction, and thermal protection to prevent motor overheat.
* [Horizontal Ocillation] Horizontal Oscillation 75 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.