Zoro Homepage

16'' Metal Stand Fan, Silver

  • Mfr # HIFANXSTAND16METALF

  • Zoro # G605939290


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Height
23.6
Includes
Cord
Width
6.3
Length
18.1
Application
Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXSTAND16METALF
Zoro #
G605939290
UPC #
840166226278
Country of Origin
China

Dimensions

Height
23.6
Width
6.3
Length
18.1

Details

Includes
Cord
Item
16'' Metal Stand Fan, Silver
Application
Cord
Color
Silver
Blade Material
Steel

Description

* [Easy Assembly] Read the product manual, following the installation instructions step by step, it is easy to assemble up the product.
* [Natural mild Wind] A 3-speed motor that produces up to 2.91m/s of airflow, ensuring a natural and mild wind.
* [Low Noise] The maximum noise produced by this fan is 65.3 (db). Operating the fan is quiet and not disturbing.
* [Durability] The metal fan is built to last. It has an excellent built quality which consists of a chrome stand, with solid construction, and thermal protection to prevent motor overheat.
* [Adjustable Heights & Horizontal Ocillation] Horizontal Oscillation 75 degrees; height of the fan can be adjust form 39” to 53”. PoRible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.