Zoro Homepage

18 Inch Wall Mount Fan with Remote Control, 2-pack, 2PK

  • Mfr # HIFANXWALL18BRCX2

  • Zoro # G205939164


product price: $77.75
/pk 2, $38.88/ea
Free Shipping & Returns

Key Features

Height
8.35
Includes
Wall Mount Fan
Width
40.6
Blade Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXWALL18BRCX2
Zoro #
G205939164
UPC #
840166243060
Country of Origin
China

Dimensions

Height
8.35
Width
40.6
Length
20.47

Details

Includes
Wall Mount Fan
Item
18 Inch Wall Mount Fan with Remote Control, 2-pack
Blade Material
Steel
Color
White

Description

* Fan controls 3 modes, 3 speeds, up to 4 hour increment WIDE-ANGLE OSCILLATION: The 90° wide oscillation feature and the adjustable tilt option, provide large movement from side to side, circulating air throughout the area. This makes the fan great for any indoor space.timer and oscillation. Built-in thermal overload protection
* SAFETY FIRST: The metal grill covers the fan blades and has a sturdy base providing stability during operation. This will ensure the safety of unattended children and eldest
* INCREASE YOUR COMFORT: Using this pedestal fan for air circulation in your home can increase your comfort and help reducing energy costs
* REMOTE CONTROL: The fan is equipped with a remote controller that supports 118” distance remote control. You can remotely control the fan from the bed or sofa, to set the wind gears and timing as you like

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.