Zoro Homepage

19 Inch Trimmer Blade replacement for Trimmer Bowl, 4 pack

  • Mfr # GLTRIMBLADE19

  • Zoro # G005979230


product price: $24.89
/pk 4, $6.22/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLTRIMBLADE19
Zoro #
G005979230
UPC #
799441268277
Country of Origin
China

Description

* Function: Stainless steel, razor sharp for crisp, clean cuts, replacement cutting blade for iPower 19 inch Bowl Leaf Trimmer.
* Includes 4 blades: 2 serrated blades for dry trim and 2 straight blades for wet trim.
* High Quality: durable, excellent edge retention, Smooth cutting action for many shaves.
* Applicability: easy to install, compatible with iPower 19" Bowl trimmers.
* Measures: 16. 4 × 0. 4 inches(L×W).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.