This item is Discontinued.

Ipower 2 FT 6400K T5 Fluorescent Grow Light Bulbs - Pack of 5, 5PK GLBULBT5L2K6400X5

2 FT 6400K T5 Fluorescent Grow Light Bulbs - Pack of 5, 5PK (Discontinued)

  • Mfr # GLBULBT5L2K6400X5
  • Zoro # G205979016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLBULBT5L2K6400X5
Zoro #
G205979016
UPC #
799441253105
Country of Origin
China

Description

* SPECIFICATIONS: Color Temperature: 6400K; Length: 2FT/22.2IN; Wattage: 24W; Lumen: 1590LM
* NEW TECHNOLOGY FOR DIFFERENT USEAGE: iPower T5 grow light bulbs feature a high output intensity which provide everything you need to get your plants growing. Ideal for aquariums, greenhouses, propagation, germination, general office lighting
* REDUCE WASTE: Stimulates bud production and the blooming of flowers. The soft glow, low heat emission, and small size allows you to hang these lights close to your plants without bleaching or frying the leaves
* ECONOMICAL: These T5 lamps are cost effective an efficient with very low heat emissions reduce or eliminate the need for expensive ventilation and air conditioning. Perfect for the stage when plants need to stop growing and start blooming
* LONG LIFETIME: The average useable lifespan is well over 8000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.