2 Pack 6 Inch Ventilation Booster Fan with Speed Controller for Grow Tent, Basements, 2PK

  • Mfr # GLFANXBOST6V2ITGTCTRLX2

  • Zoro # G205939294


product price: $43.19
/pk 2, $21.60/ea

Key Features

Housing Material
steel
Voltage
‎12 Volts
Length
7.48
Height (In.)
8.07
Height
8.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXBOST6V2ITGTCTRLX2
Zoro #
G205939294
UPC #
840166226735
Country of Origin
China

Dimensions

Length
7.48
Height (In.)
8.07
Height
8.07
Grille Size
‎7.48 x 13.78 x 8.7 inches
Width (In.)
13.78
Width
13.78

Details

Item
iPower 2 Pack 6 Inch Ventilation Booster Fan with Speed Controller for Grow Tent, Basements
Housing Material
steel
Voltage
‎12 Volts
Includes
‎2 Pack 6 Inch Booster Fan

Description

* Variable speed controller: Enable you to adjust the speed and airflow of the fan. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
* Efficient and high safety: Feature a diameter of 6 inches, speed of 2800 RPM and 174 CFM air flow. With insulating coating, high safety factor. Portable, lightweight and easy to install.
* Durable: Superior balanced centrifugal impeller for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance. Note: Not enclosed motor, not used in high humidity environments.
* Wide application: Used as intake fan to bring fresh air into grow rooms, help to boost airflow in HVAC units to remove exhausts and odors from workshops and ventilate basements & attics, etc.
* Specification: Voltage: 110-120V; Wattage: 37W; Power Cord: 4.9FT. Max operating temp of motor is 130°C / 266°F; Max ambient temp is 60°C / 140°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.