Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pack Digital Thermostat Controller and 10" x 20.5" Seeding Heat Mat, 2PK

  • Mfr # GLHTMTCTRLV2HTMTSX2

  • Zoro # G405979007


product price: $56.45
/pk 2, $28.23/ea

Key Features

Color
Black
Height
6.00
Width
8.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLHTMTCTRLV2HTMTSX2
Zoro #
G405979007
UPC #
840166210758
Country of Origin
China

Dimensions

Height
6.00
Width
8.00

Details

Color
Black
Item
iPower 2 Pack Digital Thermostat Controller and 10" x 20.5" Seeding Heat Mat

Description

* technical specifications: temperature control range is 40-108°F, temperature display range is 32 -140°F. rated voltage is ac 120v 60hz, max loading: 8.3a 1000w. please do not immerse controller or probe into water.
* uniform and stable temperature: stronger heating wire and thicker multi-layer construction provides uniform and stable heat, can warm root area 10-20°Fover ambient temperature. thermostat provides constant temperature control for your various environments.
* variety of use: perfect for indoor gardening, for better plant growth and flower seed germination, spring seedling starts and cutting propagation, also works great for brewing beer, tea, kimchi or yogurt, fermenting kombucha.
* balanced temperature environment: set the temperature you need to get a uniform ambient temperature, so that your plants or animals are in a comfortable environment.
* "packages include: 2 pack 10" x 20.5" heat mat, 2 pack digital thermostat (plug-in operation with led illuminated indicator lights & three-prong grounded plug)."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.