20-Gallon 10-Pack Grow Bags (Tan), 10PK

  • Mfr # GLGROWBAG20X5X2

  • Zoro # G305939101


product price:  $38.15
/pk 10, $3.82/ea

Key Features

Material
Fabric
Color
Tan
Width
12
Length
15.5
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLGROWBAG20X5X2
Zoro #
G305939101
UPC #
810000170128
Country of Origin
China

Dimensions

Width
12
Length
15.5
Height
9
Size
21 x 21 x 15 inches

Details

Material
Fabric
Color
Tan
Weight
6.2
Item
iPower 20-Gallon 10-Pack Grow Bags (Tan)

Description

* Fabric Material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 10-pack 20 gallons fabric grow bags. Pot dimension: Diameter 21. 0 inches, Height 15. 0 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.