
20 Inch Plastic Floor Fan, Black
Mfr # HIFANXFLOOR20PLATICEXP
Zoro # G005939326
product price: $59.49
/eaKey Features
Height
23.62
Includes
Plastic Floor Fan
Width
6.3
Length
23.62
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIFANXFLOOR20PLATICEXP
Zoro #
G005939326
UPC #
840166210956
Country of Origin
China
Dimensions
Height
23.62
Width
6.3
Length
23.62
Details
Includes
Plastic Floor Fan
Item
20 Inch Plastic Floor Fan, Black
Color
Black
Blade Material
Steel
Description
* 3 powerful speeds -it makes this fan ideal for the bedroom, kitchen, living room, or anywhere else you need a high velocity fan. the powerful motor and plastic fan blades provide a cooling breeze through out the room.
* customize your desired airflow-oscillation allows you to direct air up, down, or anywhere in between making this fan great for cooling or ventilation of your room.
* built in handle-this fan built-in handle for easy carry, handle will help you move this floor fan anywhere easily.
* easy assemble-you'll have your fan assembled in 5 minutes. simply follow the included instructions to assemble the fan with the fan stand and you're done
* included components-fan body, fan base and instructions.
* customize your desired airflow-oscillation allows you to direct air up, down, or anywhere in between making this fan great for cooling or ventilation of your room.
* built in handle-this fan built-in handle for easy carry, handle will help you move this floor fan anywhere easily.
* easy assemble-you'll have your fan assembled in 5 minutes. simply follow the included instructions to assemble the fan with the fan stand and you're done
* included components-fan body, fan base and instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.