Shop IPOWER
See all product information
Create Account
20 Inch Shutter Exhaust Fan with Thermostat
- Mfr # HIFANXEXHAUST20THEMOT
- Zoro # G905938849
product price:
$
180.99
/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
20 Inch Shutter Exhaust Fan with Thermostat
Width
9.45
Height
24.21
Includes
Exhaust fan, Thermostata
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIFANXEXHAUST20THEMOT
- Zoro #
- G905938849
- UPC #
- 840166230947
- Country of Origin
- China
- Exhaust/Supply Fan Item
- 20 Inch Shutter Exhaust Fan with Thermostat
- Includes
- Exhaust fan, Thermostata
- Blade Material
- Steel
Dimensions
- Width
- 9.45
- Height
- 24.21
Description
* This 20 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop. Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification:115 Volts, 60Hz, 125W, 1190RPM, 3368CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification:115 Volts, 60Hz, 125W, 1190RPM, 3368CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.