Zoro Homepage

20" x 20" Warm Hydroponic Seedling Heat Mat

  • Mfr # GLHTMTCTRLHTMTM

  • Zoro # G105979239


product price: $37.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLHTMTCTRLHTMTM
Zoro #
G105979239
UPC #
799441257721
Country of Origin
China

Description

* DURABILITY: Seedling heat mat is the new stronger heating wire and thicker multi-layer construction. Thermostat provides constant temperature control for homebrewing, germination and fermentation
* PROFESSIONAL RELIABILITY: Heat mat warms 10-20°F above ambient room temperature to improve vegetable, herb, and flower seed germination
* TEMPERATURE RANGE: Digital thermostat provides temperature control between 40°F - 108°F (5-42°C), Choice of Celsius or Fahrenheit readout.The sensor probe delivers accurate readings in both cool and warm environments
* PACKAGE INCLUDES: 1 - Heat Mat (20"x 20" Watt: 48W) / 1 - Digital Thermostat (120 Volts / 8.3 Amps Max / 60 HZ / 1000 Watts) Easy plug-in operation with LED illuminated indicator lights & three-prong grounded plug
* QUALITY GUARANTEE: 1 Year Manufacturer Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.