Zoro Homepage

4 Inch 100 CFM Booster Fan Inline Duct Vent Blower with Variable Speed Controller Adjuster

  • Mfr # GLFANXBOOSTER4CTRL

  • Zoro # G505939154


product price: $30.99
/ea

Key Features

Housing Material
steel
Voltage
12 Volts
Length
11
Height (In.)
6.00
Includes
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXBOOSTER4CTRL
Zoro #
G505939154
UPC #
810000178803
Country of Origin
China

Dimensions

Length
11
Height (In.)
6.00
Height
6
Grille Size
7.9 x 6.3 x 4.8 inches
Width (In.)
8.00
Width
8

Details

Item
iPower 4 Inch 100 CFM Booster Fan Inline Duct Vent Blower with Variable Speed Controller Adjuster
Housing Material
steel
Voltage
12 Volts
Includes
No
Application
No

Description

* Advantages of fan: Superior balanced blades for long service life & quiet operation; Motor features a permanently lubricated bearing that operates quietly and requires no maintenance
* Fan specification: Diameter: 8inch; Air flow: 420 CFM; Speed: 2970 RPM; Voltage: 110/120V; Wattage: 42W; Noise level: 50 db
* Variable fan speed controller: It will correctly and precisely adjust the speed of your duct and inline fans. Durable 3-pole grounded plug construction, no extra wires to deal with
* Application: Help boost airflow in HVAC (heating, ventilation and air conditioning) units to remove exhausts and odors from grow rooms, kitchens, bathrooms, workshops, basements, attics etc
* Package including: 1 pack 8inch booster fan, 1 pack variable fan speed controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.