4 Inch 195 CFM Inline Duct Ventilation Fan(light plastic shell), 4 inch 8 feet ducting

  • Mfr # GLFANXINLINELITE4D8C

  • Zoro # G305939200


product price:  $40.15
/ea

Key Features

Housing Material
Metal
Voltage
12 Volts
Length
15
Height
10
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINELITE4D8C
Zoro #
G305939200
UPC #
840166233290
Country of Origin
China

Dimensions

Length
15
Height
10
Width
12
Grille Size
14 x 1 x 1 inches
Height (In.)
10.00
Width (In.)
12.00

Details

Item
4 Inch 195 CFM Inline Duct Ventilation Fan(light plastic shell), 4 inch 8 feet ducting
Housing Material
Metal
Voltage
12 Volts
Includes
4 Inch 195 CFM Inline Ventilation Fan, 4 Inch 8 Feet Ducing

Description

* Fan spec: Size: 4inch; air flow: 195 CFM; fan speed: 2500 RPM; volt: 120V; current: 0.45A; wattage: 28W; noise level: 30dB; power cord length: 5.9feet
* Mini construction and easy to install: Lightweight, compact fan takes up minimal space, suitable for applications where larger fans just won’t fit. Removable duct ends with locking tabs for easy removal and maintenance
* High effective and low noise: Transfer air to your target location in a quick and reasonably quiet way. Fitted with a flow deflector that concentrates the fan stream and cuts turbulent kinetic energy to reduce sound output to just 30 dB
* Ducting: 4 inch (diameter) x 8 feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F (-18°C ~ 85°C). Flexible ventilation ducting made from high-quality flame-retardant aluminum
* Multifunction: Perfect for grow tents, greenhouses, hydroponics, kitchens, bathrooms, basements, locker rooms, garage to reduce humidity, clear the air and lower temperatures in grow rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.