4 Inch 195 CFM Inline Fan, 4" Air Carbon Filter, 8 Feet Ducting, Rope
Mfr # GLFANXINLLITE4FILT4MD8CR
Zoro # G605939115
product price: $66.69
/eaKey Features
Housing Material
Metal
Voltage
12 Volts
Length
17
Includes
4 Inch 195 CFM Inline Fan Circulation Vent Blower, Air Carbon Filter, 8 Feet Ducting and 1-Pair Rope
Width
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLFANXINLLITE4FILT4MD8CR
Zoro #
G605939115
UPC #
840166237199
Country of Origin
China
Dimensions
Length
17
Width
14
Grille Size
17 x 14 x 9 inches
Height (In.)
9.00
Width (In.)
14.00
Height
9
Details
Item
iPower 4 Inch 195 CFM Inline Fan, 4" Air Carbon Filter, 8 Feet Ducting, Rope
Housing Material
Metal
Voltage
12 Volts
Includes
4 Inch 195 CFM Inline Fan Circulation Vent Blower, Air Carbon Filter, 8 Feet Ducting and 1-Pair Rope
Description
* Mini construction fan: Size: 4 inches; voltage: 120V; current: 0.45A; frequency: 60Hz; power: 28W; air velocity: 195 CFM; speed: 2500 RPM. Low noise design reduce sound output to just 30db
* Ducting: 4 inch (diameter) x 8 feet (length) when fully extended. Temperature endurance range from 0 185°F (-18°C 85°C). 1 pairs of 4 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Air carbon filter: Air flow: 200 CFM; dimension: 4 inch flange ducting x 12 inch length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon layer of thickness for higher absorption and performance. Pre-filter included
* Multi-functional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense
* Package includes: 1 x 4 inch 195 CFM inline duct ventilation fan; 1 x 4 inch air carbon filter with pre-filter; 1 x 4 inch 8 feet ducting with 2 clamps; 1x pair rope
* Ducting: 4 inch (diameter) x 8 feet (length) when fully extended. Temperature endurance range from 0 185°F (-18°C 85°C). 1 pairs of 4 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Air carbon filter: Air flow: 200 CFM; dimension: 4 inch flange ducting x 12 inch length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon layer of thickness for higher absorption and performance. Pre-filter included
* Multi-functional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense
* Package includes: 1 x 4 inch 195 CFM inline duct ventilation fan; 1 x 4 inch air carbon filter with pre-filter; 1 x 4 inch 8 feet ducting with 2 clamps; 1x pair rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.