4 Inch 195 CFM Inline Fan, 4" Air Carbon Filter, 8 Feet PVC Ducting
- Mfr # GLFANXINLLT4FILT4MD8CPVCBLK
- Zoro # G105939059
product price:
$
67.59
/ea
Key Features
Housing Material
Metal
Length
18
Height (In.)
12.00
Width
15
Height
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLFANXINLLT4FILT4MD8CPVCBLK
- Zoro #
- G105939059
- UPC #
- 840166237779
- Country of Origin
- China
- Item
- iPower 4 Inch 195 CFM Inline Fan, 4" Air Carbon Filter, 8 Feet PVC Ducting
- Housing Material
- Metal
Dimensions
- Length
- 18
- Height (In.)
- 12.00
- Width
- 15
- Height
- 12
- Grille Size
- 17 x 14 x 9 inches
- Width (In.)
- 15.00
Description
* Mini construction fan: Size: 4 inches; Voltage: 120V; Current: 0.45A; Frequency: 60Hz; Power: 28W; Air velocity: 195 CFM; Speed: 2500 RPM. Low noise design reduce sound output to just 30db
* Ducting: Size: 4 inch; length: 8 feet; material: PVC thermoplastic (prevents light leaks); inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C). High temperature and corrosion resistant, long lasting. A pair of duct clamps included
* Air carbon filter: Air flow: 200 CFM; dimension: 4 inch flange ducting x 12 inch length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon layer of thickness for higher absorption and performance
* Multi-function: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense
* Package includes: 1 x 4 inch 195 CFM inline duct ventilation fan; 1 x 4 inch air carbon filter; 1 x 4 inch 8 feet four-layer design ducting with 2 clamps
* Ducting: Size: 4 inch; length: 8 feet; material: PVC thermoplastic (prevents light leaks); inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C). High temperature and corrosion resistant, long lasting. A pair of duct clamps included
* Air carbon filter: Air flow: 200 CFM; dimension: 4 inch flange ducting x 12 inch length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon layer of thickness for higher absorption and performance
* Multi-function: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense
* Package includes: 1 x 4 inch 195 CFM inline duct ventilation fan; 1 x 4 inch air carbon filter; 1 x 4 inch 8 feet four-layer design ducting with 2 clamps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.