4 Inch 195 CFM Inline Fan, 4" Air Carbon Filter, 8 Feet PVC Ducting, Speed Controller

  • Mfr # GLFANXSETINLLT4D8CPVCBLKRHCTR

  • Zoro # G005939371


product price:  $86.55
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
17
Width (In.)
14.00
Height
9
Grille Size
17 x 14 x 9 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLFANXSETINLLT4D8CPVCBLKRHCTR
Zoro #
G005939371
UPC #
840166237786
Country of Origin
China

Dimensions

Length
17
Width (In.)
14.00
Height
9
Grille Size
17 x 14 x 9 inches
Width
14
Height (In.)
9.00

Details

Item
iPower 4 Inch 195 CFM Inline Fan, 4" Air Carbon Filter, 8 Feet PVC Ducting, Speed Controller
Housing Material
Metal
Weight
10.53
Color
Black

Description

* Mini construction fan and rope hanger: Size: 4 inches; voltage: 120V; current: 0.45A; frequency: 60Hz; power: 28W; air velocity: 195 CFM; speed: 2500 RPM. Noise level: 30db. Free pair of 8-ft adjustable ratchet clip hanger rope: hold up to 150 lbs
* Ducting: Size: 4 inch; length: 8 feet; material: PVC thermoplastic (prevents light leaks); inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C). High temperature and corrosion resistant, long lasting. A pair of duct clamps included
* Air carbon filter: Air flow: 200 CFM; dimension: 4 inch flange ducting x 12 inch length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon layer of thickness for higher absorption and performance
* Variable speed controller: One control switch for 3 settings, OFF, HIGH, MED, LOW. Humidity monitor: Fast response that measures every 10 seconds. Measuring range: temperature from 14°F to 122°F(-10°C~50°C) and humidity from 10% to 99%
* Package includes: 1 x 4 inch 195 CFM inline duct ventilation fan; 1 x 4 inch air carbon filter; 1 x variable speed controller; 1-pair 1/8 inches 8 feet long rope hanger; 1 x temperature humidity monitor; 1 x 4 inch 8 feet ducting with 2 clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.