Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch 195 CFM Inline Fan with Air Carbon Filter Variable Speed Controller Rope Hanger

  • Mfr # GLFANXINLLITE4FILT4MRCTR

  • Zoro # G505939062


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Voltage
12 Volts
Length
17
Height
11
Width (In.)
15.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLLITE4FILT4MRCTR
Zoro #
G505939062
UPC #
840166203316
Country of Origin
China

Dimensions

Length
17
Height
11
Width (In.)
15.00
Height (In.)
11.00
Width
15
Grille Size
9.84 x 9.84 x 2.78 inches

Details

Item
iPower 4 Inch 195 CFM Inline Fan with Air Carbon Filter Variable Speed Controller Rope Hanger
Housing Material
Metal
Voltage
12 Volts
Includes
4 Inch 195 CFM Inline Fan Circulation Vent Blower Combo with Air Carbon Filter 35W Variable Speed Controller, 8 Feet Rope Hanger See more
Weight
10.28
Color
Black

Description

* Mini construction fan: Size: 4 inches; Voltage: 120V; Current: 0.45A; Frequency: 60Hz; Power: 28W; Air Velocity: 195 CFM; Speed: 2500 RPM. Noise Level: 30db
* Air carbon filter: Air flow: 200 CFM; Dimensions: 4 inches flange ducting x 12 inches length. 1050 + IAV Australian RC412 activated carbon. 50mm carbon layer of thickness for higher absorption and performance
* Variable speed controller: One control switch for 3 settings, OFF, HIGH, MED, LOW. Free pre-filter included, we recommend replace the pre-filter every 6 months to protect your filter
* Multi-Functional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense
* Package includes: 1 x 4 inches 195 CFM inline duct ventilation fan; 1 x 4 inches air carbon filter; 1 x variable speed controller; 1-pair 1/8 inches 8 feet long rope hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.