Zoro Homepage

4 Inch 230 CFM Inline Duct Ventilation Fan ( plastic shell)

  • Mfr # GLFANXINLINELITEEVO4

  • Zoro # G205939188


product price: $25.39
/ea

Key Features

Housing Material
Metal
Length
8.46
Width
7.48
Height (In.)
8.46
Width (In.)
7.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINELITEEVO4
Zoro #
G205939188
UPC #
840166232439
Country of Origin
China

Dimensions

Length
8.46
Width
7.48
Height (In.)
8.46
Width (In.)
7.48
Height
8.46
Grille Size
8.46 x 7.48 x 8.46 inches

Details

Item
4 Inch 230 CFM Inline Duct Ventilation Fan ( plastic shell)
Housing Material
Metal

Description

* Effective Ventilation: Quiet and efficient design with a fan speed of 2600 RPM for an air flow of 230 CFM. Powerful blower to move air to your target location for optimal ventilation
* Low noise: Equipped with a flow deflector that makes the fan airflow more concentrated and reduces the turbulence energy. Run at only 36.4 dB noise level to ensure the grow operation won’t disturb your life
* Simple installation: Removable intake and exhaust ends with locking tabs for simple and easy hookup. Easy to install, quick to remove and convenient to maintain. The cable length is 5.9 feet and can be easily set
* Premium design: Lightweight and compact fan takes up minimal space and fits in any grow room. High-quality blades and efficient flow deflector increase airflow while realizing smooth, whisper-quiet operation
* Wide applications: Suitable for grow tent, greenhouse, basement workshops, bathroom or kitchen. Clean and freshen air. Keep environment humidity and temperature balanced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.