4 Inch 230 CFM Inline Ventilation Fan with 8 Feet Non-Insulated Flex Aluminum Ducting
- Mfr # GLFANXINLLTEVO4D8C
- Zoro # G805939083
product price:
$
32.39
/ea
Key Features
Housing Material
Metal
Length
18
Height (In.)
12.00
Width (In.)
15.00
Grille Size
14 x 1 x 1 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLFANXINLLTEVO4D8C
- Zoro #
- G805939083
- UPC #
- 840166241882
- Country of Origin
- China
Dimensions
- Length
- 18
- Height (In.)
- 12.00
- Width (In.)
- 15.00
- Grille Size
- 14 x 1 x 1 inches
- Width
- 15
- Height
- 12
Details
- Item
- iPower 4 Inch 230 CFM Inline Ventilation Fan with 8 Feet Non-Insulated Flex Aluminum Ducting
- Housing Material
- Metal
Description
* Blower Advantages: Powerful blower with a fan speed of 2600 RPM for an air flow of 230 CFM. Moves air through your target location efficiently for optimal ventilation.
* Efficient Design: Lightweight, compact fan takes up minimal space; ideal for applications where larger fans just won’t fit. Efficient flow deflector feature increases air flow while cutting noise output.
* Simple Installation: Removable intake and exhaust ends with locking tabs for simple and easy hookup. Easy to install, quick to remove and convenient to maintain. The cable length is 5.9 feet and can be easily set.
* Aluminum Ducting Material: Flexible ventilation ducting made from high-quality flame-retardant aluminum, built-in corrosion-resistant wire helix with fireproof coating to reinforce performance, temperature endurance ranges from 0 ~ 185°F. (-18°C ~ 85°C).
* Wide Applications: Blower and exhaust fan are easy to install and remove. The combo suitable for grow tent, greenhouse, basement workshops, bathroom or kitchen. Keep environment humidity and temperature balanced.
* Efficient Design: Lightweight, compact fan takes up minimal space; ideal for applications where larger fans just won’t fit. Efficient flow deflector feature increases air flow while cutting noise output.
* Simple Installation: Removable intake and exhaust ends with locking tabs for simple and easy hookup. Easy to install, quick to remove and convenient to maintain. The cable length is 5.9 feet and can be easily set.
* Aluminum Ducting Material: Flexible ventilation ducting made from high-quality flame-retardant aluminum, built-in corrosion-resistant wire helix with fireproof coating to reinforce performance, temperature endurance ranges from 0 ~ 185°F. (-18°C ~ 85°C).
* Wide Applications: Blower and exhaust fan are easy to install and remove. The combo suitable for grow tent, greenhouse, basement workshops, bathroom or kitchen. Keep environment humidity and temperature balanced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.