Zoro Homepage

4" Inline Fan Carbon Filter 8ft Ducting Speed Control Combo with Rope

  • Mfr # GLFANXINL4FILT4MD8CTR

  • Zoro # G905939129


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Voltage
12 Volts
Length
22
Height
12
Width
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINL4FILT4MD8CTR
Zoro #
G905939129
UPC #
799441268840
Country of Origin
China

Dimensions

Length
22
Height
12
Width
17
Height (In.)
12.00
Grille Size
22 x 17 x 12 inches
Width (In.)
17.00

Details

Item
4" Inline Fan Carbon Filter 8ft Ducting Speed Control Combo with Rope
Housing Material
Metal
Voltage
12 Volts

Description

* 4 Inch 190 CFM Duct Inline Fan Blower: Made with quality components for quiet operation. Composite fan blades and center hub, which reduces noise and vibration
* 4 Inch 1050+ IAV Australia Charcoal Filter: High-quality carbon for higher absorption and long service. Dimensions: 4" Flange Ducting x 12" Length Reversible flange
* 4 Inch 8 Feet Uninsulated Aluminum Ducting + 2 Stainless Clamps: Flame-retardant coating and corrosion-resistant wire helix Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C)
* One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. Pre-Filter included: We recommend replacing the Pre-Filter every 6 months to protect your filter
* Multifunctional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solve air delivery problems without major system rework or expense

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.