Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" x 20.75" Carbon film structure Seedling Heat Mat

  • Mfr # GLHTMTPROL

  • Zoro # G705979110


product price: $36.99
/ea

Key Features

Material
Polyvinyl Chloride
Length
22.00
Width
15.00
Color
Black
Height
6.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLHTMTPROL
Zoro #
G705979110
UPC #
810000176304
Country of Origin
China

Dimensions

Length
22.00
Width
15.00
Height
6.00

Details

Material
Polyvinyl Chloride
Color
Black

Description

* Heating Film Structure: Upgraded heating film ensure uniform heating. Warms root area 10-20°F(5-11°C) over the ambient air temperature, which will increase the success of seedlings and cuttings.
* Durability: supple, flexible, the sturdy edge design let the mat is ultra-durable. Water-resistance that enables safe scrubbing
* Variety of uses: works perfect for indoor seedling starts and plant propagation, provides constant temperature to improve vegetable, plant, herb, and flower seed germination. Also can use to brewing beer, tea, yogurt or fermenting kombucha
* Specifications: Size: 48 X 20.75 inch; Voltage: 120V; Frequency: 60Hz; Power: 105W; Power cord: 5.9 feet.
* Package Included: 1 pack 48'' x 20.75" seedling heat mat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.