4"x7" Under Tank heat pad and Digital Thermostat Combo Set for Reptiles

  • Mfr # PTHTPDCTRLHTPDS

  • Zoro # G905939266


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHTPDCTRLHTPDS
Zoro #
G905939266
UPC #
799441268383
Country of Origin
China

Description

* Strong Adhesive:3M adhesive paper provides a strong stick to the contact area of the terrarium for optimum heat transfer.
* Temperature control:digital thermostat provides temperature control between 40°f - 108°f (5°C - 42°c), choice of Celsius and Fahrenheit readout. Easy plug in operation with LED indicator lights & three-prong grounded plug
* Specifications:Heat Mat 4" X 7" Size, 120 volts, 4 watts, 6 ft. Digital Thermostat 120 Volts, 8. 3 Amps Max, 60 HZ.
* Excellent Protective Performance:Water proof and moisture proof design, the use environment is more diverse. Water proof design that enables safe scrubbing, but please do not put the heating pad in water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.