6" Carbon Filter & Inline Duct Fan Combo w/ 6"x8' Duct & Clamps and a pair rope

  • Mfr # GLFANXINL6FILT6MD8CR

  • Zoro # G905938948


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
24
Height (In.)
18.00
Width
18
Grille Size
24 x 18 x 18 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLFANXINL6FILT6MD8CR
Zoro #
G905938948
UPC #
840166244821
Country of Origin
China

Dimensions

Length
24
Height (In.)
18.00
Width
18
Grille Size
24 x 18 x 18 inches
Width (In.)
18.00
Height
18

Details

Item
iPower 6" Carbon Filter & Inline Duct Fan Combo w/ 6"x8' Duct & Clamps and a pair rope
Housing Material
Metal

Description

* 6 Inch 442 CFM Duct Inline Fan Blower: Made with quality components for quiet operation. Composite fan blades and center hub which reduces noise and vibration.
* 6 Inch 1050+ IAV Australia Charcoal Filter: One of the world's most absorbent carbon available; Dimensions: 6" Flange Ducting x 16" Length; Reversible flange. FREE Pre-Filter included.
* 6 Inch 8 Feet Uninsulated Aluminum Ducting + 2 Stainless Clamps: Flame-retardant coating and corrosion-resistant wire helix; Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Rope specification: pair of 1/8 inch heavy duty rope hangers, 8-feet long, 4 easy-to-use carabiner clips. Up to 75-pounds load capacity per ratchet, 150-pounds per pair.
* Multi-Functional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.