Zoro Homepage

6 Inch Inline Duct Fan with Variable Speed Controller (GDF150P)

  • Mfr # GLFANXINLINEEXPADJ6

  • Zoro # G305938937


product price: $62.35
/ea

Key Features

Housing Material
Metal
Length
12
Height (In.)
10.00
Width
10
Height
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINEEXPADJ6
Zoro #
G305938937
UPC #
840166221303
Country of Origin
China

Dimensions

Length
12
Height (In.)
10.00
Width
10
Height
10
Width (In.)
10.00
Grille Size
12.44 x 1.16 x 1.8 inches

Details

Item
6 Inch Inline Duct Fan with Variable Speed Controller (GDF150P)
Housing Material
Metal

Description

* Efficient fan: powerful blower with a fan speed of 2400 RPM for an air flow of 395 CFM. Moves air through your target location efficiently for optimal ventilation, effectively circulates air for room ventilation and odor purification
* Low noise and speed control: durable plastic fan housing and blades for extremely low noise(<35 dB). Have a variable speed controller, you can adjust it to desired airflow level according to your requirement
* Easy installation: removable duct ends with locking tabs for quick removal and easy maintenance. Universal mounting bracket for direction of airflow indicating
* Multifunctional: suitable for industrial, household and horticulture ventilation applications, help you maintain a healthy grow room. Ideal solution for multi-purpose use in residential and commercial ventilation
* Note: max ambient temp is 104°F/40°C. Package included: 1 pack 6 inch inline duct fan with speed controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.