Zoro Homepage

6 inch Inline Fan, 440 CFM

  • Mfr # GLFANXINLINE6

  • Zoro # G505939314


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
16.2
Width
11
Height
12.3
Height (In.)
12.30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINE6
Zoro #
G505939314
UPC #
610395731108
Country of Origin
China

Dimensions

Length
16.2
Width
11
Height
12.3
Height (In.)
12.30
Width (In.)
11.00
Grille Size
16.5 x 14.5 x 12.2 inches

Details

Item
iPower 6 inch Inline Fan, 440 CFM
Housing Material
Metal

Description

* Specifications: diameter: 6inch; Air flow: 442 CFM; Speed: 2380 RPM; Wattage: 95W; Noise level: 65dB. 110V standard household plug; Pre-wired 5 Feet power cord.
* Durability: durable ceramic-coated can resist atmospheric corrosion from humidity. Tight and precise construction reduces wear and tear to give the element a long life. Permanently lubricated bearing that requires zero maintenance.
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C; Without speed controller.
* Package including: 1 pack 6inch 442 CFM inline duct ventilation fan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.