Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 inch Insulating Coating Booster Fan with AC Speed Controller

  • Mfr # GLFANXBOST6V2ITGTCTRL

  • Zoro # G805939274


product price: $25.59
/ea

Key Features

Housing Material
steel
Voltage
12 Volts
Length
7.48
Height
8.07
Width
6.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLFANXBOST6V2ITGTCTRL
Zoro #
G805939274
UPC #
840166200957
Country of Origin
China

Dimensions

Length
7.48
Height
8.07
Width
6.89
Width (In.)
6.89
Height (In.)
8.07
Grille Size
7.48 x 6.89 x 8.7 inches

Details

Item
6 inch Insulating Coating Booster Fan with AC Speed Controller
Housing Material
steel
Voltage
12 Volts
Includes
1 pack 6 inch ventilation booster fan with speed controller
Color
Grey

Description

* Efficient and high safety: Feature a diameter of 6 inches, speed of 2800 RPM and 174 CFM air flow. With insulating coating, high safety factor. Portable, lightweight and easy to install.
* Durable: Superior balanced centrifugal impeller for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance. Note: Not enclosed motor, not used in high humidity environments.
* Wide application: Used as intake fan to bring fresh air into grow rooms, help to boost airflow in HVAC units to remove exhausts and odors from workshops and ventilate basements & attics, etc.
* Specification: Voltage: 110-120V; Wattage: 37W; Power Cord: 4.9FT. Max operating temp of motor is 130°C / 266°F; Max ambient temp is 60°C / 140°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.