Zoro Homepage

6" Inline Fan Carbon Filter 25ft Ducting Speed Control Combo with Rope

  • Mfr # GLFANXINL6FILT6MD25CTR

  • Zoro # G705938988


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
24
Grille Size
24 x 18 x 18 inches
Height
18
Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINL6FILT6MD25CTR
Zoro #
G705938988
UPC #
799441268871
Country of Origin
China

Dimensions

Length
24
Grille Size
24 x 18 x 18 inches
Height
18
Width
18
Width (In.)
18.00
Height (In.)
18.00

Details

Item
6" Inline Fan Carbon Filter 25ft Ducting Speed Control Combo with Rope
Housing Material
Metal
Includes
6 Inch 25 Feet Uninsulated Aluminum Ducting + 2 Stainless Clamps

Description

* 6 Inch 442 CFM Duct Inline Fan Blower: Made with quality components for quiet operation. Composite fan blades and center hub which reduces noise and vibration.
* 6 Inch Filter: Dimensions: 6" Flange Ducting x 16" Length; Reversible flange.
* 6 Inch 25 Feet Uninsulated Aluminum Ducting + 2 Stainless Clamps: Flame-retardant coating and corrosion-resistant wire helix; Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. FREE Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter.
* Multi-Functional: This ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.