
6-PACK Pair of 1/8" Heavy Duty Adjustable Grow Light Rope Clip Hanger, 6PK
Mfr # GLROPEX6
Zoro # G605979166
product price: $26.99
/pk 6, $4.50/eaKey Features
Color
Black
Length
9.00
Height
2.50
Width
10.50
Includes
‎6 pair rope hangers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLROPEX6
Zoro #
G605979166
UPC #
799441253372
Country of Origin
China
Dimensions
Length
9.00
Height
2.50
Width
10.50
Details
Color
Black
Item
iPower 6-PACK GLROPEX6 Pair of 1/8" Heavy Duty Adjustable Grow Light Rope Clip Hanger
Includes
‎6 pair rope hangers
Material
Metal
Description
* Specification: pair of 1/8 inch heavy duty rope hangers, 8-feet long, 4 easy-to-use Carabiner clips. Up to 75-pound load capacity per ratchet, 150-pounds per pair
* Rope material: braided polypropylene. Hook material - zinc plated steel / metal internal gears
* Loose-proof design: the rope automatically locks into the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening
* Multiple application: can be used as a grow light hanger, tie down rope, rope hook. Can work as an adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do
* Package includes: 6-pack 1/8 inch ratchet tie down, comes with 8 feet tear resistant high tenacity solid braided polypropylene rope
* Rope material: braided polypropylene. Hook material - zinc plated steel / metal internal gears
* Loose-proof design: the rope automatically locks into the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening
* Multiple application: can be used as a grow light hanger, tie down rope, rope hook. Can work as an adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do
* Package includes: 6-pack 1/8 inch ratchet tie down, comes with 8 feet tear resistant high tenacity solid braided polypropylene rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.