6inch high 15.75inch height 400cm Carbon bed width 1.5inch Carbon minimum IAV 1050

  • Mfr # GLFILT6M

  • Zoro # G805939229


product price:  $65.99
/ea

Key Features

Nominal Filter Size
17 x 1.5 x 1.5 inches
Nominal Height
11
Nominal Width
12
Air Filter Color
Silver
Media Roll Length
17.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFILT6M
Zoro #
G805939229
UPC #
610395731146
Country of Origin
China

Dimensions

Nominal Filter Size
17 x 1.5 x 1.5 inches
Nominal Height
11
Nominal Width
12
Media Roll Length
17.70

Details

Item
6inch high 15.75inch height 400cm Carbon bed width 1.5inch Carbon minimum IAV 1050
Air Filter Color
Silver
Material
Aluminum
Media Color
Silver

Description

* Effective odor control: protects from chemical irritants and eliminates odors from bathrooms, basements and kitchens. Absorbs odors from pets and smoking, pungent smell and particulates from indoor grow tent.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: air flow: 400CFM; size: 6inch; flange ducting: 16inch length. 1050+ IAV Australian RC412 activated carbon: one of the world's most absorbent carbon available.
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.