6"x8" Under Tank heat pad and Digital Thermostat Combo Set for Reptiles
Mfr # PTHTPDCTRLCHTPDM
Zoro # G005938992
product price: $30.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHTPDCTRLCHTPDM
Zoro #
G005938992
UPC #
840166233344
Country of Origin
China
Description
* Fast heating: new PTC heating material and insulation increases overall heat transfer across the mat. Reach desired temperature within few minutes and save energy
* Easy operating thermostat: using just 3 buttons, you can easily set a temperature or change the display between Fahrenheit/Celsius in seconds
* Digital controller: temperature control range is 40-108°F, temperature display range is 32 -140°F. Rated voltage is 120VAC 60Hz, max loading: 8.3A 1000W. Do not immerse controller or probe into water
* Package include: 1 pack digital thermostat controller, 1 pack heat pad (size: 6"x8"; 8Watts; length of cord: 6 feet, 120V US voltage, apply to 10-20 gallon)
* Easy operating thermostat: using just 3 buttons, you can easily set a temperature or change the display between Fahrenheit/Celsius in seconds
* Digital controller: temperature control range is 40-108°F, temperature display range is 32 -140°F. Rated voltage is 120VAC 60Hz, max loading: 8.3A 1000W. Do not immerse controller or probe into water
* Package include: 1 pack digital thermostat controller, 1 pack heat pad (size: 6"x8"; 8Watts; length of cord: 6 feet, 120V US voltage, apply to 10-20 gallon)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.