7-Gallon 10-Pack Grow Bags (Black), 10PK

  • Mfr # GLGROWBAG7X5X2

  • Zoro # G305938968


product price:  $23.39
/pk 10, $2.34/ea

Key Features

Material
Fabric
Color
Black
Width
9.5
Length
12
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLGROWBAG7X5X2
Zoro #
G305938968
UPC #
810000170074
Country of Origin
China

Dimensions

Width
9.5
Length
12
Height
7

Details

Material
Fabric
Color
Black
Weight
3.2
Item
iPower 7-Gallon 10-Pack Grow Bags (Black)

Description

* Fabric material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: Prevents roots from circling and enhance root structure to promote healthy root development
* Easy to transplant: The soft, light, breathable and durable bag with sturdy handle straps allows easy and safe moving. Decreased risk of transplant shock
* Excellent protection: It provides water drainage through the soil to eliminate over watering. Keeps plant warmer in winter and cooler in the summer
* Fabric pots dimension: Diameter 14.0 inch, height 12.0 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.